Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sure Seal

Model # :WBB1608321

MPN #: CP-1523LV

Sure Seal 25 Low Viscosity Aggregate & Concrete Sealer, 5 Gallon Pail 1/Case - CP-1523LV-5

Product Description
Sure Seal 25 is a commercial contractors grade high solids concrete sealer. It provides superior protection, with excellent durability. Seals all types of masonry construction especially exposed aggregate. Coverage is 100 to 150 sq. ft. per gal. depending on the porosity of the surface to be treated. ASTM C309, Type 1, Class B.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height13 in
Weight40 lbs
Size5 gal.
Coverage100-150 Sq. Ft. Per Gallon

Product Details

TypeSealer
ColorClear
StyleSolvent Based Acrylic
Capacity5 gal
ScentLight Petroleum
Size TypePail
DescriptionAggregate & Concrete Sealer
Package Quantity1
Manufacturers Part NumberCP-1523LV
BrandSure Seal