DRYLOK Waterproofer Latex Base Gallon Can, White 2 Cans/Case - 27513
Latex Base DRYLOK® Masonry Waterproofer is a low odor, water clean-up formula for waterproofing all interior, exterior, above or below grade masonry walls, cinder and concrete blocks, stucco, brick, retaining walls, basements, and foundation. No pre-mixing or pre-wetting necessary. Withstands 10 PSI water pressure. <100 g/L VOC content. 3 hour dry time. White color finish is tintable. Gallon can. Sold 2 cans per case.
DRYLOK Waterproofer Latex Base Gallon Can, White 2 Cans/Case - 27513
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | Masonry Waterproofer |
| Color | White |
| Manufacturers Part Number | 27513 |
| Brand | Drylok |