Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159593

MPN #: 208110

Rust-Oleum® S70 Water-Based Epoxy Acrylic Primer, 1 Gallon Can, Flat White Pastel - Pkg Qty 2

Product Description
For added protection with Sierra Performance™ epoxies, start with Rust-Oleum® Sierra Performance™ S70 Water-based Epoxy Acrylic Primer. This water-based primer contains low VOCs, low HAPs1 and low solvent odor and is ideal for settings where fumes are an issue.

Features:
  • High-performance coating-ideal for surfaces that are subjected to frequent wash-downs
  • Dries fast-30 minutes to touch, return to service in 24 hours
  • Increases the performance of Sierra Performance™ epoxies
  • Specially formulated for brush or roller application
  • Superior adhesion, outstanding resistance to chemicals and corrosion
  • Easy-to-use, two-component system-order base and activator separately
  • Meets USDA requirements for incidental food contact


PRICE
$279.90  Sold in packages of 2 / $139.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleSierra Performance
TypeEpoxy Acrylic Primer
Size TypeCan
FinishFlat
Package Quantity2
DescriptionWater-Based Epoxy Acrylic Primer
FeaturesDries in 30 minutes
ColorWhite
Manufacturers Part Number208110
BrandRust-Oleum