Diamond Brite Latex Ceiling Paint, White Gallon Pail 1/Case - 40300-1
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Brite Paint Latex Ceiling, White Gallon Pail 1/Case - 40300-1
Ceilings are most commonly painted with a flat finish paint. For best results, priming the surface first can reduce the need for a second coat. Recommended primer is Diamond Brite 40100 Interior/Exterior Latex PVA Primer Sealer (sold separately). For clean up & disposal use soap and water. Do not dispose of this product down a drain. Protect from freezing.
Ceilings are most commonly painted with a flat finish paint. For best results, priming the surface first can reduce the need for a second coat. Recommended primer is Diamond Brite 40100 Interior/Exterior Latex PVA Primer Sealer (sold separately). For clean up & disposal use soap and water. Do not dispose of this product down a drain. Protect from freezing.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Latex |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 40300-1 |
| Brand | Diamond Brite Paint |