Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar forceto stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-codedin Thera-Band® colors. Retail dispenser box contains -30) 5 foot individual packaged pieces. 5 Foot Singles® -30 Piece Dispenser) - Black.
Sup-R Band® Latex Free Exercise Band, 5' Strips, Black, 30 Strips/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 10 in |
| Weight | 3 lbs |
| Size | 5 ft |
Product Details
| Color | Black |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | Sup-R Band® Latex Free Exercise Band |
| Package Quantity | 30 |
| Manufacturers Part Number | 10-6375 |
| Challenge Level | X-Heavy |
| Brand | Sup-R Band |
Warranty
| Warranty | 1 yr |