Val-u-Band® Latex Free Exercise Band, Blueberry - Level 4, 6 Yard Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
Latex Free resistive exercise Val-u-Band® is color-coded in Berry colors. Latex Free Val-u-Band® is an economical latex free exercise band; same great quality as CanDo® latex exercise bands; 5" width band available in dispenser boxes; Available in 6, 25 and 50 yard rolls; 50 yard roll has core for use with dispenser systems. Levels range in order of resistance from least to greatest resistance: Pear -0), Peach -1), Orange -2), Lime -3), Blueberry -4), Plum -5), Mushroom -6), Pineapple -7). 6 Yard - Blueberry -Level 4).
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 1 lbs |
| Size | 6 yd |
Product Details
| Color | Blueberry |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | Val-u-Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-6114 |
| Challenge Level | Heavy |
| Brand | Val-u-Band |
Warranty
| Warranty | 1 yr |