REP Band® Latex Free Exercise Band, Lime, 6 Yard Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
REP Band® resistance exercise bands are latex-free. REP Band® is 4" in width and available in 6 yard and 50 yard dispenser boxes. Available in 5 color-coded resistance levels from Peach -easiest), Orange, Green Blue, Plum -hardest). 6 yard - Lime, Level 3.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 1 lbs |
| Size | 6 yd |
Product Details
| Color | Lime |
| Style | Dispenser Box |
| Latex Free | Yes |
| Description | REP Band® Latex Free Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-1076 |
| Challenge Level | Moderate |
| Brand | REP Band |
Warranty
| Warranty | 1 yr |