Stretch Bands & Tubing
Latex Free
Brand
Length
Material
Width
Type
Height
Size
Color
Price
Related Products
Thera-Band® exercise station accessory consists of specified tubing with connector. 12" Yellow -X-Light), Tubing with Connectors.
Thera-Band® tubing is made of natural rubber. Thera-Band® exercise band can be used independently or as part of a progressive exercise program. Band is 5" wide. 25' roll - set of 5 -Yellow through Black)
Thera-Band® tubing is made of natural rubber. Resistance levels, obtained by varying the thickness of the tubing, are color-coded in proprietary Thera-Band® colors increasing in difficulty through seven levels from Tan through Silver. The color-coding system provides positive reinforcement and feedback for gauging results. 100' Roll - Tan - Extra Thin.
Ridged handles make exercise band and tubing easy to use. The self-locking "adjuster" holds band and tubing in place during the most strenuous exercises. Use self-locking "adjuster" to increase or decrease resistance of exerciser by shortening or lengthening exercise band/tubing. CanDo® Hold-Rite™ Handles - 10 Pairs.
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. ...