Stretch Bands & Tubing
Type
Size
Brand
Latex Free
Length
Material
Width
Height
Color
Style
Price
Related Products
Use CanDo® dynamic exercise, tubing and pulley system in the standing or seated position. Exercise superficial muscles and the deeper lying muscles. The exercise bar can be used isometrically and dynamically. X-Light resistance, Yellow, CanDo® exercise tubing is attached to both ends of foam padded exercise bar. Tubing is then attached to swivel-pulley system. The pulley is attached to top of door or in side door jamb by closing the door on the included door anchor. Closing the door creates your instant exercise station. Yellow - X-Light.
The figure-8 design provides increased resistance when performing 1- and 2-arm exercises. A double-lock system ensures the high-quality tubing doesn't come apart, and the durable, soft PVC handles allow for a comfortable, secure grip. Kits available. Contains Latex. Features: Durable, soft PVC handles won't deteriorate like foam 13-1/2" L Available in 5 different resistance levels Provides increased resistance when performing 1- and 2-arm exercises Double-lock system ensures tubing doesn't come apart Is adaptable to all fitness levels from beginner to expert Contains Latex Extra Light - ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The BowTie exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents ...
Latex free Sup-R-tubing™ is the ONLY brand exercise tubing you'll ever need because it performs like latex with the non-allergenic properties of latex-free. Tubing is available in 8 resistance levels. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Resistance exercise tubing has become a staple of many physical therapy and athletic training programs. It is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The BowTie exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents ...