SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ITW Teks Lath Sharp Point Screw - #8-15 x 3/4" - Pkg of 600 - 21506

ITW Teks Lath Sharp Point Screw - #8-15 x 3/4" - Pkg of 600 - 21506

Item #: WBB2186266

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $27.95 ea.
  • Buy 5-9 $26.95 ea.
  • Buy 10+ $24.75 ea.

Quantity

Customers Also Viewed

ITW Teks Lath Sharp Point Screw - #8-15 x 1" - Pkg of 510 - 21510

ITW Teks Lath Sharp Point Screw - #8-15 x 1" - Pkg of 510 - 21510

Lath Screw - #8 x 1" - Truss Head - Pkg of 170 - ITW Teks® 21508

Lath Screw - #8 x 1" - Truss Head - Pkg of 170 - ITW Teks® 21508

Lath Screw - #8 x 3/4" - Truss Head - Pkg of 200 - ITW Teks® 21524

Lath Screw - #8 x 3/4" - Truss Head - Pkg of 200 - ITW Teks® 21524

Lath Screw - #8 x 1/2" - Truss Head - Pkg of 260 - ITW Teks® 21520

Lath Screw - #8 x 1/2" - Truss Head - Pkg of 260 - ITW Teks® 21520

#8 x 1/2 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 5000

#8 x 1/2 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 5000

#8 x 1-1/4 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 3000

#8 x 1-1/4 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 3000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ITW E-Z Ancor 25225 - 1" Hollow Door and Drywall Anchor - Made In USA - Pkg of 25

ITW E-Z Ancor 25225 - 1" Hollow Door and Drywall Anchor - Made In USA - Pkg of 25

ITW Teks Screw w/ Wings - #10-16 x 1-7/16" - Phillips Flat Head - Pkg of 300 - 21381

ITW Teks Screw w/ Wings - #10-16 x 1-7/16" - Phillips Flat Head - Pkg of 300 - 21381

ITW Teks Lath Sharp Point Screw - #8-15 x 3/4" - Pkg of 600 - 21506

Provides secure metal to metal fastening and strong holding power without the need to pre-drill. Install with a standard screw gun and a #2 Phillips-drive bit (not included).

Features:
  • Secure fastening with strong holding power
  • For fastening 12 - 20-gauge metal to metal in applications requiring a wide, low-profile head, such as attaching metal lathe to steel studs for stucco/plaster and attaching pre-drilled metal brackets to steel studs
  • Engineered drill point and flute remove material efficiently and properly size the hole for threads
  • Self-tapping
  • Steel construction
  • Zinc plated

Weights & Dimensions

  • Head Truss ft
  • Size #8
  • Length 3/4 in

Product Details

  • For Use With Metal To Metal Fastening
  • Package Quantity 600
  • Brand ITW Teks
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 21506
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Teks Lath Sharp Point Screw - #8-15 x 3/4" - Pkg of 600 - 21506

ITW Teks Lath Sharp Point Screw - #8-15 x 3/4" - Pkg of 600 - 21506

Item #: WBB2186266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant