Aluminum Fan Blades
Availability
Brand
Diameter
Number of Blades
Length
Width
Material
Depth
Height
Color
Price
Related Products
Small Plastic Push-On Fan Blades Can Be Used In Various Cooling Applications. Small Plastic Push-On Fan Blades are made of sturdy plastic for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with 4 or 5 blades. Dimensions and blade depths vary.
Small Plastic Push-On Fan Blades Can Be Used In Various Cooling Applications. Small Plastic Push-On Fan Blades are made of sturdy plastic for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with 4 or 5 blades. Dimensions and blade depths vary.
Fasco Double Inlet Blower Wheel - 10 25/32 Inch Diameter 1/2 Inch Bore Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation is CW . Max RPM is 1,350 . Width is 7 in. . Quantity is 2 . Extra quantities are available.
Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications. Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.
Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications. Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.