Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lau

Model # :WBB193109

MPN #: L60265201

Lau 3 Blade Heavy Duty Condenser Propeller - 10" Diameter Cw Rotation - Pkg Qty 2

Product Description
Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.

PRICE
$137.90  Sold in packages of 2 / $68.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter10 in

Product Details

Pitch Degrees27 °
RPM1075 rpm
MaterialAluminum
Package Quantity2
Manufacturers Part NumberL60265201
Number of Blades3
RotationCW °
BrandLau