Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Lau 4 Blade Heavy Duty Condenser Propeller, Cw Rotation, 33° Pitch, 26" Dia
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 26 in |
Product Details
| Pitch Degrees | 33 ° |
| RPM | 850 rpm |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L60761101 |
| Number of Blades | 4 |
| Rotation | CW ° |
| Brand | Lau |