Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lau

Model # :WBB193145

MPN #: 1333203

Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 9-1/2" W

Product Description
Double Inlet Direct Drive and Blower Wheel - 1/2 Inch Bore 9-1/2 Inch Dia 9-1/2 Inch W

Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCCW. Center disc isConcave. Max RPM is1,750. Multiple quantities are available.

PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Diameter9-1/2 in
Bore1/2 in

Product Details

Center DiscConcave
RPM1750 rpm
MaterialGalvanized Steel
DescriptionDouble Inlet Blower Wheel
Manufacturers Part Number1333203
RotationCCW °
BrandLau