SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case

Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case

Item #: WBB2230027

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activeaire® Powered Whole-Room Freshener Dispenser By GP Pro, Black, 1 Dispenser

Activeaire® Powered Whole-Room Freshener Dispenser By GP Pro, Black, 1 Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

TimeMist® Premium Metered Air Care Refills, Clean N' Fresh - 6.6 oz. Can, 12 Cans/Case -1042771

TimeMist® Premium Metered Air Care Refills, Clean N' Fresh - 6.6 oz. Can, 12 Cans/Case -1042771

Activeaire® Powered Whole-Room Freshener Dispenser Refills, Coastal Breeze, 12 Cartridges/Case

Activeaire® Powered Whole-Room Freshener Dispenser Refills, Coastal Breeze, 12 Cartridges/Case

Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case

Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Lavender, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Lavender, 12 Screens Per Case

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Sunscape Mango, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Sunscape Mango, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Citrus, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Citrus, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Coastal Breeze, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Coastal Breeze, 12 Screens Per Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys

Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Quantum Heavy-Duty Latch Container with Lid 21"Lx15-7/8"x7-3/4"H Black Price Each - Pkg Qty 6

Quantum Heavy-Duty Latch Container with Lid 21"Lx15-7/8"x7-3/4"H Black Price Each - Pkg Qty 6

The GP PRO ActiveAire™ product line is a 360° approach to battle odor, the second most frequent restroom complaint. Try the Award-Winning motion activated ActiveAire® Freshener Dispenser for Compact®, one of our ActiveAire® Whole-Room Freshener Dispensers and our ActiveAire™ Deodorizer Urinal Screens. With a range of matching clean, fresh scents available across the entire product line you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.

  • LAVENDER is a soothing, spring-like floral-fruity fragrance infused with apple, cucumber and violet,softened by powdery undertones
  • MATCHING FRAGRANCES provide a consistent scent throughout your restroom
  • HELPS STOP ODORS with its pleasantly scented odor-neutralizing formula
  • SUSTAINED RELEASE that provides freshness that lasts at least 30 days
  • COMPATIBLE with ActiveAire® Powered Whole-Room Freshener Dispensers 53256A, 53257A, 53258A, 53287A
  • CAN help earn LEED® credits
  • VOC COMPLIANT with applicable federal and state regulations, no liquids or sprays are used


Weights & Dimensions

  • Depth 3-1/2 in
  • Width 5-1/2 in
  • Height 1-3/4 in
  • Weight 0.107 lbs

Product Details

  • Mounting Location Wall Mount
  • Description Whole-Room Freshener Dispenser Refill
  • Size Type Whole-Room
  • Scent Lavender
  • Capacity 1 Cartridge
  • Type Refill
  • For Use With 53257
  • Package Quantity 12/case
  • Brand ActiveAire
  • Style General Purpose
  • Manufacturers Part Number 48282
  • Color Family Purple
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Activeaire® Powered Whole-Room Freshener Dispenser By GP Pro, Black, 1 Dispenser

$17.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case

Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case

Item #: WBB2230027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case
    Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case
    Activeaire® Powered Whole-Room Freshener Dispenser Refills, Lavender, 12 Cartridges/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant