Fresh Products Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89 oz. Solid, 6/Box
Write a Review
|
Questions & Answers (0)
Product Description
Introducing Eco-Air Refills to keep your world smelling fresh and clean. Eco-Air Refills outperform gels, wicks, and aerosols using unique fragrances that are designed for consistent and powerful 30-day performance. The refill is a solid that has been infused with natural fragrance oils so the air you breathe is chemical free and there's no messy gels or liquids. From conference rooms and entryways, to restrooms and trash rooms. Simply mount it on the wall near a door so the natural air flow can spread the fragrance throughout the space. Built with sustainability in mind, Eco-Air Refills are part of Fresh Product's closed-loop recycling program and are 100% recyclable. Better air care. Better experiences. Freshen your world with Eco-Air Refills today. Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system..
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.89 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Cucumber Melon |
| Size Type | 2.89 oz. |
| Package Quantity | 6/Case |
| Manufacturers Part Number | FRS EA36 CME |
| Brand | Fresh Products |