SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved

Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved

Item #: WBB2113179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $403.95

Save $20.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Vortex Inline Duct Blower Fan Plus 12"

Vortex Inline Duct Blower Fan Plus 12"

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved

Exhaust gas or electric residential clothes dryers up to 150 equivalent feet. External motor and material handling blower wheel are not affected by lint. Saves energy by reducing drying times by up to 50%. 5 year no clog warranty. Includes vibration isolated mounting bracket, status panel and 50' low voltage communication cable.

Weights & Dimensions

  • Fan Diameter 4 in
  • Diameter 10 in
  • Length 14 in
  • Height 10.5 in
  • Weight 11.5 lbs

Product Details

  • RPM High 1,600 rpm
  • Number of Speeds 1
  • Voltage 120 V
  • Horsepower 1/16 HP
  • Amperage 0.80 A
  • CFM High 160 CFM
  • Phase 1
  • Watts 50 W
  • Brand Tjernlund
  • Material Galvanized Steel
  • Hertz 60 Hz
  • Manufacturers Part Number LB2

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • Certifications ETL C US
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved

Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved

Item #: WBB2113179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved
    Tjernlund LB2 Dryer Duct Booster Fan DEDPV Approved
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant