x

Take 15% off your entire order!

Offer applied at checkout

R&B Wire Products LC244872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 24"W x 78"H

R&B Wire Products LC244872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 24"W x 78"H

Item #: WBB2228932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36
  • 48
  • 60

48

  • 18
  • 24

24

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

R&B Wire Products LC244872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 24"W x 78"H

These bright and shiny chrome plated linen carts are as versatile as they are practical. Our linen carts come in a variety of different sizes and shelving options. Ideal for transporting clean and soiled linen with ease.

Features:
  • Four sturdy 24" x 48" wire shelves
  • Shelves are adjustable in 1" increments
  • Each shelf holds up to 500 lbs of evenly distributed weight
  • Casters are rated for a maximum total weight of 1,000 lbs per unit (250 lbs each)
  • Rolls easily on our quality 5" casters - two locking
  • Easy to assemble without tools
  • Nylon covers available and sold separately
  • Dimensions: 48"L x 24"W x 78"H (with casters)
  • Product Weight: 83 lbs.

  • BRAND R&B Wire Products
  • MANUFACTURERS PART NUMBER LC244872
  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • HEIGHT INCHES 78
  • CAPACITY LBS 500
  • COLOR FINISH Chrome
  • CONSTRUCTION Chrome Plated Steel
  • DESCRIPTION Linen Cart
  • INCLUDES Linen Cart Only
  • PACKAGE QUANTITY 1
  • SHELF QUANTITY 4
  • SHELF TYPE Wire
  • TYPE Linen Service Cart
  • WEIGHT LBS 83
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Swivel Casters, Two Locking
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $80.00 with this comparable product

Nexel® Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 48"L x 24"W x 80"H

Item #: 436924

Not Yet Rated

Available on or around 10/30/2021

$371.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R&B Wire Products LC244872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 24"W x 78"H

R&B Wire Products LC244872 Mobile Linen Cart with 4 Wire Shelves, 48"L x 24"W x 78"H

Item #: WBB2228932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant