Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PC Enclosures

Model # :WBB2000442

MPN #: LCD Guardian 64

Indoor/Outdoor LCD Guardian TV Enclosure for 57"-65" Monitors, Black

Product Description
Indoor/Outdoor LCD Guardian TV Enclosure for 57"-65" Monitors, Black

This water, dust, and tamper proof LCD TV enclosure fits 57"- 65" TV screens and is perfect for outdoor and harsh public or industrial environments.

Key Features and Benefits:
  • Water-proof, Dust-proof, & Tamper-proof - NEMA 4
  • Strong, Welded Steel Construction with Hinged Door, Built to Last
  • Shatter-proof Clear or Anti-Glare Polycarbonate Window
  • German Engineered, Keyed Compression Locks
  • Axial Fan and Filter System
  • Filter is Easily Cleaned or Inexpensively Replaced
  • Internal, Adjustable VESA Mount Bracket (fits all TV's)
  • Mounts Directly to Wall without need for Clunky, Exterior Bracket
Specifications:
  • 16 gauge powder coated steel
  • For TV's up to 65"
  • Outside dimensions: 65" x 41" x 6"
  • Inside dimensions: 62" x 38" x 4.5"
  • NEMA Rating: 4
  • Warranty: 1 Year Outdoor, 5 Year Indoor


PRICE
$2,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width65 in
Depth6 in
Height41 in
Weight Capacity200 lbs
Weight120 lbs
LCD Size57" - 65"
Mounting Hole Pattern400 x 200 mm

Product Details

Assembly RequiredNo
TypeLCD Enclosure
ColorBlack
Filter Type30 PPI
Internal Fan IncludedYes
StyleFlat
LockingYes
Display TypeSingle Monitor
MaterialPowder Coated Steel
Description65 LCD Guardian
IP RatingIP66
Package Quantity1
Manufacturers Part NumberLCD Guardian 64
BrandPC Enclosures

Warranty

Warranty1 yr

Compliance & Certifications

NEMA RatingNEMA 4
VESA CompatibleYes