Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB3092073

MPN #: TR-300

Carson The Rock Series, 3-Way Panhead Aluminum Lightweight Tripod with Carrying Case, 59.6", Black

Product Description
The Rock™ Series 59.6" 3-Way Fluid Panhead Aluminum Lightweight Tripod with Carrying Case, TR-300 Tripod is the ideal tripod for outdoor use. The TR-300 extends to 59.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-300 Tripod also features a quick release plate. It boasts a bubble level to ensure proper set up for viewing. The TR-300 features a hook to hang a weighted object for extra stability, especially in windier conditions. The tripod is sturdy and lightweight and can be used for scopes, binoculars or cameras.

PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32.9
Width32.9 in
Height59.6 in
Weight3 lbs

Product Details

Package Quantity1
ColorBlack
SeriesThe Rock Series Tripods
Manufacturers Part NumberTR-300
BrandCarson Optical

Warranty

WarrantyLifetime Limited