Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249190BL

Global Industrial™ LCD Industrial Computer Cabinet, Blue, Unassembled

Product Description
DELUXE LCD COMPUTER CABINET
Unassembled
Global Exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface Perfect for storing flat screen LCD and Plasma computer monitors up to 24" Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30?W x 18-1/4?D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23?W x 26?D height adjustable slide-out shelf that adjusts at 2? increments. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.

Dimensions:
Upper Compartment Interior ? 25-3/4"W x 10"D x 22-1/2"H
Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31?H
Acrylic Window ? 22-1/4?W x 17-5/16?H
Overall Unit - 30"W x 30"D x 66-3/8"H

PRICE
$979.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height66-3/8 in

Product Details

Assembly RequiredUnassembled
Enclosure TypeDisplay & CPU
Construction TypeUnassembled
ColorBlue
Casters5" (2 rigid, 2 swivel locking)
BrandGlobal Industrial