Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239192BG

Global Industrial™ LCD/Plasma Mobile Cart - Beige

Product Description
✓ Sturdy steel display for safely mounting & moving flat panel monitors
✓ (4) 4" non-marring casters for easy mobility
✓ 5" steel post for internal cable management

Safely mount and move flat panel monitors with the Global Industrial™ Orbit Mobile Cart. Featuring a sturdy steel frame, height-adjustable laminate work surface, and universal VESA tilt mount, this cart provides a reliable, durable solution for displaying and transporting 30-50" LCD and plasma screens. It effortlessly maneuvers on four 4" rubber casters, two of which are locking, and is able to fit through standard doorways with ease, making it ideal for production floors, trade shows, lobby displays, and more. Limited 1-Year Warranty.

  • Universal mount tilts from +15 ° to -5 ° for optimal viewing
  • Twist knob locks tilt angle into place
  • Weight capacity: 250 lbs.
  • Optional keyboard tray and CPU holder sold separately
  • PRICE
    $935.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width38 in
    Depth34 in
    Height78 in
    Weight Capacity250 lbs
    Weight138 lbs

    Product Details

    TypeMobile Computer Workstation
    Frame Color FamilyBeige
    ColorBeige
    Top Color FamilyBeige
    Battery PoweredNo
    Casters4" Rubber (2 locking)
    Enclosure TypeOpen Style
    MaterialSteel
    Construction TypeUnassembled
    DescriptionLCD/Plasma Mobile Cart
    Manufacturers Part Number239192BG
    CollectionOrbit
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty1 yr