+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Orbit Mobile LCD/Plasma Cart, Beige
Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more.
The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob.
The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height adjustable. All steel surfaces include a rugged, attractive powder coat finish.
The mobile base has 4" rubber casters (2 locking). This portable workstation fits through standard doorways. Easy assembly.
Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9"W (sold separately).
Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more.
The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob.
The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height adjustable. All steel surfaces include a rugged, attractive powder coat finish.
The mobile base has 4" rubber casters (2 locking). This portable workstation fits through standard doorways. Easy assembly.
Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9"W (sold separately).
Weights & Dimensions
- Depth 34 in
- Width 38 in
- Weight Capacity 250 lbs
- Height 78 in
- Weight 138 lbs
Product Details
- Number of Outlets No
- Mounting Location Mobile
- Description Orbit Mobile LCD/Plasma Cart
- Assembly Required Unassembled
- Type Mobile Cart
- Top Material Laminate
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 239192BBG
- Color Family White
- Casters 4" Rubber (2 Locking)
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Orbit Mobile LCD/Plasma Cart, Beige
$616.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories