Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263898

MPN #: LCM0150-02

MAG-MATE® LCM0150-02 Manual Lifting Lift Magnet W/ Telescoping Pole 150 Lbs. Capacity

Product Description
Stay safe. This extremely powerful On/Off permanent Rare Earth magnet lets you guide loads into position without being in close proximity. Attach the On/Off permenent magnet to a corner or along the side of your load. As the load is lifted, the Load Control Magnet's aticulating connection to the lightweight telescoping pole allows you to control and position the load exactly where you want it without endangering yourself, others or expensive equipement, should the lift fail. Works on flat and round (pipe) surfaces.
Features:
  • Powerful Permanent On/Off Rare Earth Magnet
  • Guide or control loads into position without being in close proximity
  • Works on Flat or Pipe
  • Articulating connection allows control if load is below or above you
  • Telscoping extension pole extents from 6' to 12' long
  • Magnet Size: 1-1/2"L x 1-1/2"W x 1-1/8"H
  • 2 Poles
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 - 147 in
Width1-1/2 in
Height2-3/4 in
Weight Capacity150 lbs
Weight3 lbs
Base Diameter Or Dimension1-1/2 x 1-1/2 in
Handle Length147 in
Magnet Size1-1/2" x 1-1/2" x 1-1/8"
Min Thickness1/4 in

Product Details

Assembly RequiredYes
ColorYellow
StyleManual Lifting Lift Magnet W/ Pole
MaterialSteel/Rare Earth
Package Quantity1
Manufacturers Part NumberLCM0150-02
BrandMag-Mate

Warranty

Warranty90 days