Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263885

MPN #: BL0400

MAG-MATE® BasicLift™ BL0400 Lifting Magnet 400 Lbs. Capacity

Product Description
The BasicLift™ is a powerful, no frills permanent ceramic lift magnet perfect for basic flat steel lifting, angle iron, square tubes, etc. Featuring a lightweight and durable Stainless Steel design, the BasicLift™ has a full width cam to release the magnet from the steel surface and a tall lift lug for easy use with crane hooks and slings. This lift offers a good value for your dollar with strong lifting capacity and basic lifting features.
Features:
  • Permanent Ceramic Magnet
  • Durable Stainless Steel Casing
  • Large Lift Lug
  • Full Width Cam Release
  • Lightweight Design
  • Heat Resistant up to 300⁰F (148⁰C)
  • 2:1 Design Factor
  • USA Made
  • Magnet Size: 4"L x 3"W x 1-5/8"H
  • 4 Poles
PRICE
$565.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-5/8 in
Height5-1/2 in
Weight Capacity400 lbs
Weight11 lbs
Base Diameter Or Dimension3 x 4-1/2 in
Handle Length12 in
Bail Opening2-1/4 x 3 in
Magnet Size7-1/2" x 4-1/2" x 1-5/8"
Min Thickness3/16 in

Product Details

Assembly RequiredYes
ColorSilver
StyleLifting Magnet
MaterialStainless Steel/Ceramic
Package Quantity1
Manufacturers Part NumberBL0400
BrandMag-Mate

Warranty

Warranty90 days