Zebra Perforated Paper Labels, 4"W x 3"L, 3/4" Core, 2-1/2"OD, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These are standard, direct thermal, bright white, uncoated, paper labels that come with a permanent acrylic adhesive. They are ideal for direct thermal paper applications that require limited durability.
PRICE
$459.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4 in |
| Weight | 23 lbs |
| Diameter | 2-1/2 in |
| Core Size | 3/4 in |
Product Details
| Type | Perforated |
| Labels per Roll | 200 |
| Color | White |
| For Use With | QL420 Printers |
| Rolls | 36 in |
| Material | Uncoated Paper |
| Description | Z-Perform 1000D |
| Manufacturers Part Number | LD-R6AO5B |
| Brand | Zebra |