Left Leg for Small Style (241749, 985087) Plastic Service Cart
Model # :WBRP1005
Left Leg for Small Style (241749, 985087) Plastic Service Cart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RP1005 |
| Type | Leg |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
External battery charger for Magliner® LiftPlus® stackers. Allows for convenient off-unit battery charging, enabling you to charge spare batteries while the LiftPlus® remains in service for continuous operation. Features: External charging station Charge batteries off the unit Enables continuous LiftPlus® operation Essential for high-use environments Keep spare batteries charged and ready. Maximize uptime by swapping batteries instead of waiting for charging. 1-year warranty.
Lockable 10-3/4"L X 18"W X 4-1/2"H steel drawer stores tools and accessories. Includes handy removable divider. Installs easily. 1 Year Limited Warranty. Note: Does not fit Model 800299 or 800300 34"L x 17-1/2"W Plastic Service Carts.
Pair of accessory hooks designed to be used with Industrial Service Carts. Hooks attach to the slotted legs allowing for increased functionality. This pair of hooks has been designed to easily carry a pair of 2x4's or other needed supplies. Hooks have a inside dimension of 4-3/8"W and a 13-1/8"H front to securely hold items in place. Spool holder rod openings are built into the underside of hooks and can hold up to a 3/4" O.D. rod to allow for easy storage and access to spools of wire, cable and other rolls. Actual Rod not included . Accepts Rod length 32-1/2"L for large 44 x 25-1/2 Carts ...
Utility Bin offers a convenient 21"L x 2-1/2"W x 4"H area for tools, pens and rulers. Installs easily. 1 Year Limited Warranty. Note: Does not fit Model 241749 or 985087 and 242084 34"L x 17-1/2"W Plastic Service Carts.
This is an authentic Jet replacement part that has been sourced from the original manufacturer to be used with hydraulic stackers. The metal snap ring is used to secure the bearings along the front wheel axle in the outrigger leg. This repair may require a pair of snap ring pliers. This item is sold individually. For Use With: Jet JHS-1100 (140521) Hydraulic Stackers JHS-2200 (140521) Hydraulic Stackers