Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776711

MPN #: LE3018KD

Prairie View LE3018KD, KD Pan Rack, 20 Pan Cap., 21-1/4" W x 68-3/4" H x 26" D

Product Description
Prairie View LE3018KD, L Series Welded Slides, KD Pan Rack, 20 Pan Capacity, 21-1/4" W x 68-3/4" H x 26" D

Features
  • Laser cut, bent slides 1½" (no welds on slides, the slides are laser cut from the solid sheet)
  • Holds standard 18" x 26" sheet pans
  • 20 pan capacity
  • 3" shelf spacing
  • Knock-down style ships UPS, easy assembly with only 12 fasteners
  • NSF Certified
PRICE
$525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth26 in
Height68-3/4 in
Weight Capacity525 lbs
Runner Space3 in
Pan Size18" x 26"

Product Details

TypeKnock Down Pan Rack
Casters5"
MaterialAluminum
Pan Capacity20
Manufacturers Part NumberLE3018KD
Load TypeEnd Load
BrandPrairie View