Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614732

MPN #: WHP100

LEADHEAD™ Passive Welding Helmet , IR 10 Plate

Product Description
LEADHEAD™ Passive Welding Helmet with IR 10 Plate

Features
  • Lightweight thermoplastic shell provides total head, face and neck protection
  • Fully adjustable nylon suspension
  • Lift front with viewing area of 2" x 4 ¼" (50.8 x 107.95 mm)
  • Fitted with IR shade #10 welding filter
  • Optimally balanced "shake down" helmet minimizes carbon monoxide build up
  • Ample space for respirators
  • Meets ANSI/ISEA Z87.1-2020 + High Impact


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8-1/2 in
Height8 in
Viewing Area2" x 4-1/4"

Product Details

TypeWelding Helmet
ColorBlack
SeriesWHP100
Light State10
MaterialThermoplastic
Manufacturers Part NumberWHP100
Shade RangeW10
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI Z871