Zing Lean at Work Sign, Change Should Be The Standard, 14"W x 10"H, Black/Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Lean at Work Sign "Change Should Be The Standard", 70% post-consumer recycled plastic, UL Validated for recycled content, measures 10"H x 14"W, includes adhesive mounting pads, supports sustainability initiatives and LEED credits, Made in the USA.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Change Should Be The Standard |
| Material | Plastic |
| Description | Lean at Work Sign |
| Color | Black/Blue/White |
| Manufacturers Part Number | 2187 |
| Brand | Zing |