Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146071

MPN #: MTKC807VA

AccuformNMC Notice Truck Drivers Must Wait In This Area Sign, Aluminum, 10" x 14", Black/Blue/White

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Ensure your facility remains secure by telling drivers are to remain in a specific area.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Keep track of truck drivers on your property
  • Alert truck drivers of your policy
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Notice header indicates information considered to be important but not hazard-related
  • Withstands wash-downs, abrasion, and chemical splashes
  • Endures outdoor environmental conditions
  • Service temperature range: -40° to 250°F
  • Provides the strength of metal, yet never rusts
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Ideal for tough indoor and harsh outdoor locations
  • Rigid aluminum provides metal strength without rust
  • Print is protected by Sign Muscle® to guard against harsh abuse and even graffiti
  • Finishing includes rounded corners with mounting holes


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.5 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendNotice Truck Drivers Must Wait In This Area
ColorMulti-colored
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC807VA
BrandAccuform

Compliance & Certifications

CertificationsOSHA