- Crafted from premium quality cowskin leather that combines durability with superior comfort
- Black woven cotton fabric hem adds style and comfort
- Straight reinforced thumb adds extra durability and support to the area while increasing comfort and fit
- Inside elastic strip provides a snug fit your wrist to prevent slipping or shifting
- Wide leather palm overlay provides cushioning and helps protect the palm from abrasions cuts and damage
Oberon® Leather Protectors, Class 0 & 00, Gray, Size 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 10 |
Product Details
| Type | Glove Protector |
| Class | 0 - 00 |
| Material | Goat Skin Leather |
| Color | Gray |
| Manufacturers Part Number | LP-GA-10-10 |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F696, ASTM F2675 |