Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306153

MPN #: KITGC2B10AG

Enespro® ArcGuard® Class 2 Rubber Voltage Glove Premium Kit, Black, Size 10, KITGC2B10AG

Product Description
Features:
  • Fabric/Material: Rubber/Leather
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
  • Enespro® FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro® FR knit gloves LG: fits rubber voltage glove sizes 10-12
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • ANSI/ASTM D120, Class 2, Type 1
  • OSHA 1910.269


PRICE
$409.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Size10

Product Details

TypeElectrical Safety Glove Kit
Class2
ColorBlack
SeriesArcGuard
Cuff StyleRolled
IncludesGlove Bag, FR Knit Gloves, Leather Protectors, Rubber Voltage Gloves
MaterialRubber, Leather
DescriptionRubber Voltage Glove Premium Kit
Manufacturers Part NumberKITGC2B10AG
Max Use AC Voltage17000
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F1506, ANSI/ASTM D120, OSHA 1910.269