PortaKing LED 2' X 4' LED Light Panel, 1000 K, With Wiring
Write a Review
|
Questions & Answers (0)
Product Description
To be purchased alongside a Porta-King Implant office with a modular wiring kit. Not intended for standalone purchase.
Energy efficient, long-lasting design easily installs into suspended ceiling grid. Provides excellent illumination and is extremely energy efficient. LED 2 x 4 Panel, 1000 K. It fits into drop ceiling grid of Porta-King in-plant offices and includes modular wiring whip and snap together connection
Energy efficient, long-lasting design easily installs into suspended ceiling grid. Provides excellent illumination and is extremely energy efficient. LED 2 x 4 Panel, 1000 K. It fits into drop ceiling grid of Porta-King in-plant offices and includes modular wiring whip and snap together connection
PRICE
$979.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 1-1/2 in |
Product Details
| Type | LED Light Panel Kit With Wiring |
| Color | White |
| Manufacturers Part Number | G_LED_MD |
| Brand | Porta-King |