Sunlite® LED CA11 Chandelier Light Bulb, E12 Base, 5W, 600 Lumens, 40K, Cool White, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED Filament Style Chandelier bulbs are designed to give you up to 15, 000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 60 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0. 60 per bulb. (Based on $. 11/kWh) And LED technology means they are cooler to the touch when lit and instant-on at full brightness. The standard candelabra base (E12) and classic filament style make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. ETL Listed for damp location installation. Ideal for both residential and commercial use. Title 20 Compliant.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | Candelabra Screw (E12) |
| Diameter | 1-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 4000 K |
| For Use With | Chandeliers, Wall Sconce, Decorative Lamps |
| CRI | 90 |
| Wattage | 5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED Filament CA11 Chandelier Light Bulb with Flame Tip |
| Package Quantity | 12 |
| Manufacturers Part Number | 41353-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament Chandelier |
| Lumens | 600 |
| Shape | CA11 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed, Energy Star |