Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137789

MPN #: 41548-SU

Sunlite® LED G16.5 Bulb, 120V, 5W, 500 Lumens, Candelabra Screw Base, Super White, Pack of 6 - Pkg Qty 6

Product Description
The Sunlite® LED G16.5 globe bulbs are energy efficient, and a long life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 60 watts bulb while only using 5 watts of electricity. Long 15, 000 hours life span means you'll save money and replace difficult to reach bulbs less often. Super white color temperature (5000K) with 500 lumen output. Color rendering index (CRI) of 85. Candelabra Base (E12) compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0. 60 a year based on 3 hours a day use at $0. 11/kWh. UL Listed for safety and quality. Bulb measures 3.5 inches in overall height and 2 inches in diameter.

Features:
  • Upgrade To LED – Upgrade your lighting to LED technology with these Candelabra Base globe bulbs. These bulbs put out at much light as a 60 watts bulb while only using 5 watts of electricity. High color rendering index (CRI) of 85. LED technology means they are cool to the touch when lit and instant-on at full brightness.
  • Dimmable – These Candelabra Base (E12) Light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. Warm white color temperature (3000K) with 500 lumen output.
  • Long Life Bulbs – With LED technology you save cost and the hassle of replacing hard to reach bulbs. With an average life of 15, 000 hours you'll get years of reliable service. The annual energy cost is a low $0. 60 per bulb (based on 3 hours/day at $0. 11 per/kWh).
  • G16.5 Globe Shape – Use these Antique LED G16.5 globe shaped decorative bulbs as a replacement for incandescent G16.5 bulbs in a variety of decorative applications such as, chandeliers, pendants, wall sconces and ornamental lights. Also used for living rooms, dining rooms, bedroom, bathroom vanities, lamps, display signs and other visible fixtures.
PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width2 in
Height2 in
Weight1 lbs
BaseCandelabra Screw (E12)
Diameter2 in

Product Details

For Use WithChandeliers, Wall Sconces, Ornamental Lights, Pendants
CRI85
Beam Angle300 °
Wattage5 W
MaterialGlass
Manufacturers Part Number41548-SU
Incandescent Equivalent60 W
Lamp TypeFilament
Lumens500
ShapeG16.5
BrandSunlite
TypeLED Filament Style Globe Light Bulb
Average Life15000 hr
Color Temperature5000 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed