Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412648

Global Industrial™ LED Digital Crane Scale w/ Remote, 500 lb x 0.2 lb

Product Description
✓ Portable and lightweight with handheld capabilities
✓ Remote captures weight from 100 feet away
✓ Battery charge lasts up to 100 hours

Record accurate weight values with the Global Industrial™ LED Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. Allows users to change units, clear measurements, zero and tare out weight, and capture peak values from a distance. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 5.12" W x 7.56" L x 18.94" H. 1-Year Limited Warranty.

  • Scale is not Measurement Canada approved. Electrical plug is cUL approved.
  • Operation temperature and humidity: 15°F - 105°F;90% Relative Humidity (RH).
  • Storage temperature: -5°F - 105°F.
  • Battery power: 6v/3.2Ah.
  • Capacity: 500 lbs.
  • PRICE
    $329.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-7/16 in
    Width5-1/8 in
    Height18-15/16 in
    Weight Capacity500 lbs
    Weight11 lbs
    Readability0.2 lbs
    Unit of Measurementlb, kg

    Product Details

    TypeCrane Scale
    DisplayLED
    ColorBlue
    Power SourceAdapter & Lead-Acid Rechargeable Battery
    Voltage100 - 240 V
    MaterialAluminum Alloy
    Battery Life Hours100
    Manufacturers Part Number412648
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr