Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483656

MPN #: OP-924B-1000

Optima LCD Digital Crane Scale With Remote 1,000 lb x 0.2 lb

Product Description
Optima General Purpose LCD Crane Scale With Remote 1,000 lb x 0.2 lb

Optima Scale's OP-924 Series digital crane scale is an economical weighing solution for genral purpose weighing. This digital crane scale features an easy-to-read , backlit LCD display that indicates measured values in either pounds (lbs) or kilograms (kg). The OP-924 Series Crane Scale is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurments, zero and tare out weight and capture peak weight at a distance of up to 100 feet (30m).

PRICE
$379.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height19 in
Weight Capacity1000 lbs
Weight12 lbs
Readability0.2 lbs

Product Details

TypeCrane Scale
DisplayLCD
ColorRed
Power SupplyAC/DC with Rechargeable Battery
Power SourceAC/DC with Rechargeable Battery
Voltage110 - 220 V
MaterialCast Iron
DescriptionCrane Scale
Battery Life Hours120
Manufacturers Part NumberOP-924B-1000
Legal for TradeNo
BrandOptima