Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166918

MPN #: 40983-SU

Sunlite® LED MR16 Recessed Spotlight Bulb, E26 Base, 7W, 500 Lumens, 27K, Warm White, Pack of 6

Product Description
Whether you're setting the mood in the living room or looking for lighting in your kitchen, Sunlite® Medium Base (E26) LED MR16 short neck light bulb has got your covered. With its dimming options, cool white light and instant brightness, the bulb will create a comfortable environment in every room of your home. Sunlite® MR16 bulb offers 25000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements means lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite® features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high quality products. Our LED MR16 light bulbs are a safety choice, backed by our 3 year manufacturer warranty.

Features:
  • Upgrade To LED: Replace inefficient incandescent bulbs with energy saving LED bulbs. These Dimmable LED MR16 short neck light bulb got you covered, thanks to the inner reflective glass of the MR16, it offers directional lighting which makes it perfect for track lighting, recessed lighting, desk lights, display case lighting, etc.
  • Energy Efficient: Get the same output as a 50 Watts Bulb while only using 7 watts 60W Halogen Replacement of electricity, which makes you save a significant amount on your energy bill. The LED bulb costs only 0.84 per year to operate
  • Long Life: This LED light bulb has an operational lifetime expectation of up to 25,000 hours before needing to be replaced. That's 22.8 years of use. (based on a 3-hour day)
  • Warm White Color Temperature: With a color temperature of 2700K the LED MR16 short neck light bulb emits a warm white light, generating a comfortable atmosphere in every room of your home. Color Rendering Index (CRI) of 80 and 35 degree beam angle
  • A Safer Choice: These bulbs contain no mercury or other harmful chemicals. They feature a long life so you replace them less often. More energy efficient than incandescent and compact fluorescent bulbs. These lamps are ETL Listed for Damp Location use


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width2 in
Height2 in
Weight0.1 lbs
BaseMedium Screw (E26)
Diameter2 in

Product Details

For Use WithTrack Lighting, Recessed Lighting, Desk Lighting, Display Case Lighting
CRI80
Beam Angle35 °
Wattage7 W
Manufacturers Part Number40983-SU
Incandescent Equivalent50 W
Lamp TypeHigh Efficiency
Lumens500
ShapeMR16
BrandSunlite
TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
DescriptionLED MR16 Short Neck Recessed Spotlight Bulb
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed