Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3167045

MPN #: 41618-NS

Sunlite® LED PAR20 Spotlight Bulb, E26 Base, 8W, 500 Lumens, 2700K, Warm White, Pack of 6

Product Description
From the moment you switch on our PAR20 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/T24/CEC compliant and are a perfect option for indoor or outdoor use. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home. With these PAR20 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our PAR20 90 CRI bulbs are a worry-free choice, backed by our 3-year manufacturer warranty. 8 Watt (50W Halogen EQ). Waterproof Bulb.

Tested Compatible Dimmers:
  • LEVITON 6161
  • LEVITON 6631
  • LEVITON 6633P
  • LEVITON 6681
  • LEVITON 6684
  • LEVITON MIR-600
  • LEVITON IPL06-10Z
  • LUTRON CTCL-153PH-WH
  • LUTRON DV-600P
  • LUTRON S-600
  • LUTRON SLV-600
  • LUTRON TG-600
  • LUTRON TG600PH
  • LUTRON DVCL-153P


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width2-1/2 in
Height2-1/2 in
BaseMedium Screw (E26)
Diameter2-1/2 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
CRI90
Beam Angle40 °
Wattage8 W
Voltage120 V
DimmableYes
MaterialPlastic
DescriptionLED PAR20 Bulb
Package Quantity6
Manufacturers Part Number41618-NS
Incandescent Equivalent50 W
Lamp Type90 CRI Series
Lumens500
ShapePAR20
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed