Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waldmann Lighting

Model # :WBB2706110

MPN #: 113283000-00712032

Waldmann LED Tube Light RL70LE-84 N, LED, 22-26V DC, 42W, Acrylic, 42"

Product Description
Waldmann 113283000-00712032 RL70LE LED tube light for industrial use. Impact-resistant acrylic, 50,000 hours maintenance-free LED life.

PRICE
$595.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42.1 in
Width2.8 in
Height2.8 in

Product Details

TypeMachine Light
LensAcrylic
Average Life50000 hr
Color Temperature5000 K
CRI>80
Beam Angle120 °
Wattage44 W
Voltage22-26 DC V
MaterialAcrylic
DescriptionLED Tube Light RL70LE-84 N, LED, 22-26V DC, 42W, Acrylic, 42"
Package Quantity1
Manufacturers Part Number113283000-00712032
Bulb TypeLED
Mounting StylePipe Clamp
Lumens3300
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET