Versa-Light VL0425X Dock Light 42" L Reach
Write a Review
|
Questions & Answers (0)
Product Description
Dock Truck Light
The wall mounting dock light is ruggedly built with a welded steel housing to withstand docking incidents. Easy to position, the spring mounted 117 watt halogen bulb moves on a flexible 42"L stainless steel tube and is shielded with a safety lens. Includes a circuit breaker, cooling fan and grounded plug. 1 Year Limited Warranty.
The wall mounting dock light is ruggedly built with a welded steel housing to withstand docking incidents. Easy to position, the spring mounted 117 watt halogen bulb moves on a flexible 42"L stainless steel tube and is shielded with a safety lens. Includes a circuit breaker, cooling fan and grounded plug. 1 Year Limited Warranty.
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 42 in |
Product Details
| Assembly Required | No |
| Type | Gooseneck Dock Light |
| Number of Arms | 1 |
| Wattage | 117 W |
| Voltage | 115 V |
| Material | Stainless Steel/Steel |
| Color | Yellow |
| Manufacturers Part Number | VL0425X |
| Bulb Type | Halogen |
| Brand | Versa-Light |