Nexel
Model # :WBAL442C
Nexel® Chrome Wire Ledge, 42"W x 4"H
|
Questions & Answers (0)
Product Description
Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | AL442C |
| Accessory Type | Ledge |
| For Use With | Dry |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |