Nexel
Model # :WBAL412S
Nexel® Stainless Steel Wire Ledge, 12"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
PRICE
$8.10
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | AL412S |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |