Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amax Lighting

Model # :WBB1646501

MPN #: LED-SM4D/WHT

Amax Lighting LED-SM4D/WHT 4" Dimmable LED Can Disk Light, 12W, 3000 CCT, 840 Lumens, 82 CRI, White

Product Description
LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.

PRICE
$15.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width5.9 in
Height1.2 in
Diameter5.9 in
Number of LED BulbsChip On Board lbs

Product Details

TypeLED Fixture
Lamp IncludedY
Average Life50000 hr
Color Temperature3000 K
ColorWhite
CRI82
Mounting LocationSurface Mount
Wattage12 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberLED-SM4D/WHT
Base TypeCOB
Lumens840
ShapeCOB
BrandAmax Lighting