Amax Lighting LED-JR003NKL LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
17" Dimmable two ring surface mounted ceiling LED gives you an ample amount of long lasting maintenance free light that cost little to operate, ideal for ceiling or wall mounting applications.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Height | 4.38 in |
| Diameter | 17 in |
| Number of LED Bulbs | 70 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Nickel |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 35 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-JR003NKL |
| Base Type | COB |
| Lumens | 2900 |
| Shape | COB |
| Brand | Amax Lighting |