Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137734

MPN #: 49175-SU

Sunlite® LED Double Band Flush Mount Light Fixture, 35W, 3000 Lumens, 80 CRI, 32" Size, White

Product Description
Sunlite® 32-Inch Double Band Trim Flush Mount Light Fixture, 35 Watts, 3000 Lumens, CCT Tunable 30K/40K/50K Color, Dimmable, ETL Listed, Energy Star, Matte Black, For Commercial and Residential Use

Sunlite®'s 32-Inch Double Band Trim Flush Mount Ceiling Light Fixture combines a classic look with modern features. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch within the fixture. The lighting output can be changed when connected to an Integrated LED-compatible dimmer switch to adjust the brightness to suit your needs. These have a high lumen of 3000 and will last for years with no maintenance while using only 35 watts of power to provide light that is comparable to that of a 200-watt bulb. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. With a Multi-volt of 100-277v and 50,000 hours of maintenance-free service are provided by the built-in long life LED technology. ETL Listed for wet location installation. Ideal for Office, Kitchen, Bathroom, Dining Room and more. Fixture Dimension: 18" W x 4-1/2" D x 32" H.

Features:
  • Classic Design – The Sunlite® Decorative Flush Mount Ceiling Light fixture combines a classic finish and minimal shape, making for a lovely fixture. The frosted acrylic round diffuser provides the perfect light distribution, while still making the clean lines of the dual matte black bands a center focus.
  • Color CCT Tunable – These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch within the fixture.
  • Dimmable – The lighting output can be changed when connected to an LED-compatible dimmer switch to adjust the brightness to suit your needs.
  • Long Life Led – These have a high lumen of 3000 and will last for years with no maintenance while using only 35 watts of power to provide light that is comparable to that of a 200-watt bulb. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. With a Multi-volt of 100-277v and 50,000 hours of maintenance-free service are provided by the built-in long life LED technology
  • ETL Listed – ETL Listed for wet location installation. Ideal for Office, Kitchen, Bathroom, Dining Room and more. Fixture Dimension: 18" W x 4-1/2" D x 32" H.
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width18 in
Height4-1/2 in
Diameter18 in

Product Details

TypeLED Double Band Trim Flush Mount Light Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationCeiling
Wattage35 W
Voltage100 - 277 V
MaterialSteel
Package Quantity1
Manufacturers Part Number49175-SU
Lumens3000
ShapeOval
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed, Energy Star