Leeson Motors 10 Lb-Ft Coupler Brake, 56C/143-5TC, NEMA4X/IP55/BISSC, 115/230V, 1PH
Write a Review
|
Questions & Answers (0)
Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
PRICE
$1,049.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 |
| Dimension C | 4.91 in |
Product Details
| Max Horsepower @ 1,725 RPM | 3 HP |
| Voltage | 115/208-230 V |
| Coupler Brake Output Shaft & Face | 7/8, 143-5TC |
| Mounts to NEMA Frame | 143-5TC |
| Brake Rating | 10 |
| Brand | Leeson |