Leeson Motors Brakekit 3 Ft-Lb, 56/140T, NEMA2, 115-208/230V, 1PH, New Style
Write a Review
|
Questions & Answers (0)
Product Description
Kit of components to convert 56 through 256T frame stock TEFC motors to fail-safe brakemotors. Kit mounts on fan end of motor. Kits for 56-184T steel frame motors include totally enclosed Stearns AC brake, replacement cast fan cover, shaft extension, fan and hardware. Kits for 213T-256T cast iron frame motors do not include brake, but are designed for Stearns 87,000 series brake. Two 1/2" NPT holes with 18" leads are provided for connections. The BRAKEKIT adds 51/8" to the overall length of 56 and 143-5T frame, and 57/8" to the overall length of 182-184T frame.
PRICE
$659.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 |
Product Details
| Max Horsepower @ 1,725 RPM | 1 HP |
| Voltage | 115-208/230 V |
| Phase | 1 |
| Brake Rating | 3 |
| Brand | Leeson |
Compliance & Certifications
| NEMA Frame | 56/143-5T |