Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588557

MPN #: 121921.00

Leeson Motors 3-Phase Explosion Proof Motor, 2HP, 1800RPM,145TC,EPFC,230/460V,60HZ,40C,1.15SF,Auto

Product Description
Features include:

  • Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
  • UL Listed - Frames 56-145T and 182T-445T
  • Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
  • Steel frames and cast aluminum end brackets: 56 - 145T
  • Cast iron frames and end brackets on frames: 182T and larger
  • Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
  • Nameplated for 190/380 Volt, 50 Hz operation
  • Premium Class F insulation system
  • Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
  • Meets UL frame temperature limit code T3B
PRICE
$1,575.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1800 rpm
Horsepower2 HP
Frame145TC
Hertz60 Hz
Motor RPM 60 Hertz1800 rpm
Enclosure TypeExplosion Proof
Mounting LocationC-Face Rigid
Voltage208-230/460 V
Phase3
Full Load Amps6.2-6/3 A
Manufacturers Part Number121921.00
DutyContinuous
EnclosureEPFC
Compatible Part/Model NumberBaldor CEM7037T
Service Factor1
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C